Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 3.50mm Depth of Cut
- Mfr # 3935337
- Zoro # G3802329
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
40.70mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Shank Dia.
12.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3935337
- Zoro #
- G3802329
- UPC #
- 4021169679032
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -4.5 Degrees Radial
- Insert Inscribed Circle
- 7.00mm
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- ANSI Code
- M170D012Z02M08RD07T
- Insert Holding Type
- Screw
- Max. Speed
- 26,200 RPM
- ISO Number
- M170D012Z02M08RD07T
- Insert Style
- RD
- Compatible Hardware
- Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7
- Side Cutting Edge Angle
- 15 Degrees
- Features
- Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
Dimensions
- Overall Length
- 40.70mm
- Depth of Cut
- 3.50mm
- Shank Dia.
- 12.80mm
- Insert Size
- RD.X07T1..
- Max. Cutting Dia.
- 12.00mm
- Shank Length
- 17.70mm
- Head Dia.
- 12.00mm
- Connection Size
- M8
- Head Projection Length
- 23.00mm
- Wire Rope Length
- 40.70mm
- Length
- 40.70mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 12.00mm, Depth of Cut 3.50mm, Shank Dia. 12.80mm, Overall Length 40.70mm, ANSI Code M170D012Z02M08RD07T, Compatible Hardware Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7, Connection Size M8, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.