Shop WIDIA

Indexable Profiling End Mill, SuperFeed Series, High Speed Steel, 1/4 in Depth of Cut

  • Mfr # 5363251
  • Zoro # G3797532

product price: 
$
948.99
/ea
Free Shipping & Returns

Key Features

Series
SuperFeed
Overall Length
4-1/2 in
Depth of Cut
1/4 in
Material - Machining
High Speed Steel
Insert Size
100031
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5363251
Zoro #
G3797532
UPC #
4050839456635
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Depth of Cut
1/4 in
Insert Size
100031
Shank Dia.
1 in
Min. Cutting Dia.
2 in
Head Projection Length
1.7000 in
Shank Length
2.7500 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in
Fits Chest Size
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability

Details

Item
Indexable Profiling End Mill
Series
SuperFeed
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Dov-Lok 90
Features
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability
Max. Speed
25,100 RPM
Number of Coolant Holes
2
Shank Type - Machining
Straight
Compatible Hardware
Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l
ANSI Code
WSSEM2005RH
Coolant Fed
Coolant Through
Insert Holding Type
Wedge Clamp Before Insert
Insert Style
EDR
Number of Inserts
5
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
ISO Number
WSSEM2005RH

Description

Indexable Profiling End Mill, Depth of Cut 1/4 in, Shank Dia. 1 in, Overall Length 4-1/2 in, ANSI Code WSSEM2005RH, Compatible Hardware Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.