Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 5.00mm Depth of Cut
- Mfr # 3934649
- Zoro # G3803902
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
57.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Shank Dia.
21.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3934649
- Zoro #
- G3803902
- UPC #
- 4021169679247
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -3 Degrees Radial
- Features
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
- Insert Inscribed Circle
- 10.00mm
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Compatible Hardware
- Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver
- ANSI Code
- M170D025Z03M12RD10
- Number of Inserts
- 3
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Side Cutting Edge Angle
- 15 Degrees
- Insert Holding Type
- Screw
- ISO Number
- M170D025Z03M12RD10
- Insert Style
- RD
- Max. Speed
- 12,800 RPM
Dimensions
- Overall Length
- 57.00mm
- Depth of Cut
- 5.00mm
- Shank Dia.
- 21.00mm
- Insert Size
- RD.X1003..
- Max. Cutting Dia.
- 25.00mm
- Shank Length
- 22.00mm
- Head Projection Length
- 35.00mm
- Connection Size
- M12
- Head Dia.
- 25.00mm
- Wire Rope Length
- 57.00mm
- Length
- 57.00mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 5.00mm, Shank Dia. 21.00mm, Overall Length 57.00mm, ANSI Code M170D025Z03M12RD10, Compatible Hardware Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver, Connection Size M12, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.