Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, High Speed Steel
- Mfr # 6025663
- Zoro # G3792964
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
1"
Overall Length
3 1/4 in
Number of Inserts Required
3
Depth of Cut
0.4530 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6025663
- Zoro #
- G3792964
- UPC #
- 4056544202499
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Weldon
- Toolholder Style
- XDPT11
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 29,900 RPM
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Coolant Fed
- Coolant Through
- ISO Number
- VSM11D100Z03W075XD11
- Shank Type - Machining
- Weldon Flat
- Insert Style
- XD.T PD R
- ANSI Code
- VSM11D100Z03W075XD11
- Number of Inserts
- 3
- Insert Shape
- 75 Degrees Parallelogram
- Number of Coolant Holes
- 1
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Rake
- -6.6 Degrees Radial, 8 Degrees Axial
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 1"
- Overall Length
- 3 1/4 in
- Depth of Cut
- 0.4530 in
- Shank Dia.
- 3/4 in
- Insert Size
- 110408
- Min. Cutting Dia.
- 1 in
- Shank Length
- 2.0300 in
- Head Projection Length
- 1.2200 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3 1/4 in, ANSI Code VSM11D100Z03W075XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.