Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 3930954
- Zoro # G3802685
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
67.50mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Insert Size
RD.X12T3..
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3930954
- Zoro #
- G3802685
- UPC #
- 4021169680434
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -4 Degrees Radial
- Number of Inserts
- 3
- Insert Holding Type
- Screw
- ANSI Code
- M170D035Z03M16RD12
- Max. Speed
- 9,900 RPM
- Side Cutting Edge Angle
- 15 Degrees
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Inscribed Circle
- 12.00mm
- Insert Style
- RD
- Compatible Hardware
- Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver
- Features
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
- ISO Number
- M170D035Z03M16RD12
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 4
Dimensions
- Overall Length
- 67.50mm
- Depth of Cut
- 6.00mm
- Insert Size
- RD.X12T3..
- Shank Dia.
- 29.00mm
- Max. Cutting Dia.
- 35.00mm
- Connection Size
- M16
- Head Projection Length
- 43.00mm
- Head Dia.
- 35.00mm
- Shank Length
- 24.50mm
- Wire Rope Length
- 67.50mm
- Length
- 67.50mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 6.00mm, Shank Dia. 29.00mm, Overall Length 67.50mm, ANSI Code M170D035Z03M16RD12, Compatible Hardware Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.