Shop WIDIA

Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut

  • Mfr # 5068372
  • Zoro # G3797042

product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
3-1/2 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5068372
Zoro #
G3797042
UPC #
4059782008243
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Depth of Cut
0.1170 in
Shank Dia.
1-1/4 in
Insert Size
RN_J1204M0___
Max. Cutting Dia.
1-1/4 in
Shank Length
2.2800 in
Head Projection Length
1-1/4 in
Head Dia.
1-1/4 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in
Fits Chest Size
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
ANSI Code
M200D125Z02W125RN12
Number of Inserts
2
Insert Holding Type
Screw
Insert Style
RNGJ-ML
Shank Type - Machining
Weldon Flat
Features
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
ISO Number
M200D125Z02W125RN12
Max. Speed
39,160 RPM
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Insert Inscribed Circle
0.4720 in
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M4-0.7 x10 T15, Torx Wrench TX15

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.1170 in, Shank Dia. 1-1/4 in, Overall Length 3-1/2 in, ANSI Code M200D125Z02W125RN12, Compatible Hardware Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.