Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut
- Mfr # 5068406
- Zoro # G3797882
product price:Â
$
1,194.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
2 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068406
- Zoro #
- G3797882
- UPC #
- 4059782008083
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Max. Speed
- 21,970 RPM
- Insert Style
- RNGJ-ML
- Insert Inscribed Circle
- 0.4720 in
- Coolant Fed
- Coolant Through
- ANSI Code
- M200D400Z09S150RN12
- Compatible Hardware
- Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
- Number of Inserts
- 9
- Insert Holding Type
- Screw
- ISO Number
- M200D400Z09S150RN12
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Dimensions
- Overall Length
- 2 in
- Depth of Cut
- 0.1170 in
- Shank Dia.
- 1-1/2 in
- Insert Size
- RN_J1204M0___
- Head Projection Length
- 2 in
- Head Dia.
- 4 in
- Max. Cutting Dia.
- 4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 4 in, Depth of Cut 0.1170 in, Shank Dia. 1-1/2 in, Overall Length 2 in, ANSI Code M200D400Z09S150RN12, Compatible Hardware Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.