Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut
- Mfr # 5210278
- Zoro # G3783024
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
101.00mm
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210278
- Zoro #
- G3783024
- UPC #
- 4050839313631
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- ANSI Code
- M200D32Z04B32RN10
- Insert Inscribed Circle
- 10.00mm
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Coolant Fed
- Coolant Through
- Max. Speed
- 48,300 RPM
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
- Number of Inserts
- 4
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Coolant Holes
- 2
- Insert Style
- RN.J10
- ISO Number
- M200D32Z04B32RN10
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 101.00mm
- Depth of Cut
- 0.2000 in
- Shank Dia.
- 32.00mm
- Insert Size
- RN_J10T3M0_M_
- Head Dia.
- 32.00mm
- Max. Cutting Dia.
- 1-1/2 in
- Shank Length
- 61.00mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 101.00mm
- Length
- 101.00mm
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.2000 in, Shank Dia. 32.00mm, Overall Length 101.00mm, ANSI Code M200D32Z04B32RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.