Shop WALTER

Square Turning Insert, Square, 4, SCGT, 2, Carbide

  • Mfr # 7054065
  • Zoro # G4821271

product price: 
$
30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054065
Zoro #
G4821271
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCGT120408-FM2
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
SCGT432-FM2 WSM20S
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
No. of Edges
4
Relief Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Square
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM2
Material - Machining
Carbide
ANSI Code
SCGT432-FM2
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Depth of Cut
0.30 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.