Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.3700 in Depth of Cut
- Mfr # 6009961
- Zoro # G3786061
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
2 in
Depth of Cut
0.3700 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6009961
- Zoro #
- G3786061
- UPC #
- 4056544154101
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Number of Inserts
- 4
- Insert Style
- RN J
- ISO Number
- M200D250Z04S075RN64
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M5x0.8 x 14 T20, Screw 3/8"-24 x 1 in LG Coolant G, T Handle Torx Wrench
- ANSI Code
- M200D250Z04S075RN64
- Max. Speed
- 16,000 RPM
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations
Dimensions
- Overall Length
- 2 in
- Depth of Cut
- 0.3700 in
- Insert Size
- 64
- Max. Cutting Dia.
- 2-1/2 in
- Arbor Dia.
- 3/4"
- Hub Outside Dia.
- 1-3/4"
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2-1/2 in, Depth of Cut 0.3700 in, Overall Length 2 in, ANSI Code M200D250Z04S075RN64, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M5x0.8 x 14 T20, Screw 3/8 In.-24 x 1 in LG Coolant G, T Handle Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.