Indexable Profiling End Mill, M200 Series, High Speed Steel, 3.00mm Depth of Cut

  • Mfr # 4147572
  • Zoro # G3801023
product price: 
$
862.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
50.00mm
Depth of Cut
3.00mm
Material - Machining
High Speed Steel
Insert Size
RN_J1204M0___
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4147572
Zoro #
G3801023
UPC #
4021169790997
Country of Origin
Multiple

Dimensions

Overall Length
50.00mm
Depth of Cut
3.00mm
Insert Size
RN_J1204M0___
Shank Dia.
22.00mm
Head Dia.
63.00mm
Max. Cutting Dia.
63.00mm
Head Projection Length
50.00mm
Wire Rope Length
50.00mm
Length
50.00mm
Fits Chest Size
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
ANSI Code
M200D63Z05RN12
Insert Inscribed Circle
12.00mm
Insert Style
RNGJ-ML
Insert Holding Type
Screw
Max. Speed
27,910 RPM
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Number of Inserts
5
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M4x0.7 x 10 T15, M10 x 30mm Socket Head Cap Screw, Torx Wrench TX15
ISO Number
M200D63Z05RN12
Features
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities

Description

Indexable Profiling End Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 3.00mm, Shank Dia. 22.00mm, Overall Length 50.00mm, ANSI Code M200D63Z05RN12, Compatible Hardware Insert Screw M4x0.7 x 10 T15, M10 x 30mm Socket Head Cap Screw, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.