Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, 0.0236 in Depth of Cut
- Mfr # 2639258
- Zoro # G3799255
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5.5500 in
Depth of Cut
0.0236 in
Cutting Direction
Right Hand
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639258
- Zoro #
- G3799255
- UPC #
- 4021169327476
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates
- Max. Speed
- 57,000 RPM
- Coolant Fed
- Coolant Through
- Insert Style
- M270HF
- ISO Number
- M270TD037C050L555C
- Number of Inserts
- 1
- Shank Type - Machining
- Straight
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
- ANSI Code
- M270TD037C050L555C
Dimensions
- Overall Length
- 5.5500 in
- Depth of Cut
- 0.0236 in
- Shank Dia.
- 1/2 in
- Insert Size
- M270HF0375
- Max. Cutting Dia.
- 3/8 in
- Shank Length
- 3.7500 in
- Head Projection Length
- 1.8000 in
- Head Dia.
- 3/8 in
- Neck Dia.
- 0.3450 in
- Wire Rope Length
- 5.5500 in
- Length
- 5.5500 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/8 in, Depth of Cut 0.0236 in, Shank Dia. 1/2 in, Overall Length 5.5500 in, ANSI Code M270TD037C050L555C, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.