Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide, 1.12mm Depth of Cut
- Mfr # 3926545
- Zoro # G3799815
product price:Â
$
1,467.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
200.00mm
Depth of Cut
1.12mm
Material - Machining
Carbide
Insert Size
M270HF20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926545
- Zoro #
- G3799815
- UPC #
- 4021169681462
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- M270TD020A20L200C
- Insert Style
- M270HF
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates
- Compatible Hardware
- Insert Screw M4x0.5 x 15.9 T15, Torx Wrench
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 1
- Max. Speed
- 52,000 RPM
- ANSI Code
- M270TD020A20L200C
- Shank Type - Machining
- Straight
Dimensions
- Overall Length
- 200.00mm
- Depth of Cut
- 1.12mm
- Insert Size
- M270HF20
- Shank Dia.
- 20.00mm
- Neck Dia.
- 17.92mm
- Head Dia.
- 20.00mm
- Shank Length
- 130.00mm
- Head Projection Length
- 70.00mm
- Max. Cutting Dia.
- 20.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates
Description
Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 1.12mm, Shank Dia. 20.00mm, Overall Length 200.00mm, ANSI Code M270TD020A20L200C, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.