Indexable Profiling End Mill, M270 Series, Carbide
- Mfr # 2639256
- Zoro # G3783550
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
7 in
Material - Machining
Carbide
Insert Size
M270B.0750
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639256
- Zoro #
- G3783550
- UPC #
- 4021169327568
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- ANSI Code
- M270BD075C075L700C
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Max. Speed
- 52,000 RPM
- Compatible Hardware
- Insert Screw M4x0.5 x 15.9 T15, Torx Wrench
- Features
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
- Number of Inserts
- 1
- Shank Type - Machining
- Straight
- ISO Number
- M270BD075C075L700C
- Insert Style
- M270B
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 7 in
- Insert Size
- M270B.0750
- Shank Dia.
- 3/4 in
- Shank Length
- 4.2000 in
- Head Projection Length
- 2.8000 in
- Head Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 7 in, ANSI Code M270BD075C075L700C, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.