Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut

  • Mfr # 5283482
  • Zoro # G3804015
product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
1.5700 in
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5283482
Zoro #
G3804015
UPC #
4050839328680
Country of Origin
Germany

Dimensions

Overall Length
1.5700 in
Depth of Cut
0.2000 in
Insert Size
10T3
Max. Cutting Dia.
1-1/2 in
Arbor Dia.
1/2"
Hub Outside Dia.
1.3000"
Wire Rope Length
1.5700 in
Length
1.5700 in
Fits Chest Size
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-7 Degrees Axial, 11 Degrees Radial
Number of Inserts
5
ANSI Code
M200D150Z05S050RN10
Insert Holding Type
Screw
Cutting Application
3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Compatible Hardware
Anti-Seize Lubricant, Hardware S422, Insert Screw M3.5x0.6 x 8.3 T15, Screw 1/4"-28 x 3/4 LG Coolant, Torx Wrench TX15
Insert Style
RN J M
Coolant Fed
Coolant Through
Features
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Max. Speed
44,300 RPM
ISO Number
M200D150Z05S050RN10

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.2000 in, Overall Length 1.5700 in, ANSI Code M200D150Z05S050RN10, Compatible Hardware Anti-Seize Lubricant, Hardware S422, Insert Screw M3.5x0.6 x 8.3 T15, Screw 1/4 In.-28 x 3/4 LG Coolant, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.