Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4510 in Depth of Cut
- Mfr # 5416750
- Zoro # G3781091
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
9.8000 in
Depth of Cut
0.4510 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416750
- Zoro #
- G3781091
- UPC #
- 4050839643073
- Country of Origin
- Canada
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Number of Flutes
- 3
- Type
- End Mill
- Rake
- -6.717 Degrees Radial, 9.6 Degrees Axial
- Side Cutting Edge Angle
- 0 Degrees
- Shank Type - Machining
- Straight
- ANSI Code
- VSM11D125Z03C125XD11L980
- Max. Speed
- 25,900 RPM
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Toolholder Style
- XDPT11
- Number of Inserts
- 3
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Coolant Holes
- 1
- ISO Number
- VSM11D125Z03C125XD11L980
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Insert Style
- XD.T PD R
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
Dimensions
- Overall Length
- 9.8000 in
- Depth of Cut
- 0.4510 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 110408
- Head Projection Length
- 2.5100 in
- Neck Dia.
- 1.1490 in
- Shank Length
- 7.2900 in
- Min. Cutting Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 9.8000 in
- Length
- 9.8000 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 9.8000 in, ANSI Code VSM11D125Z03C125XD11L980, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.