Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.44mm Depth of Cut
- Mfr # 6171503
- Zoro # G3794260
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
130.00mm
Depth of Cut
11.44mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6171503
- Zoro #
- G3794260
- UPC #
- 4061779261647
- Country of Origin
- Bulgaria
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- ANSI Code
- VSM11D032Z03A25XD11L130
- ISO Number
- VSM11D032Z03A25XD11L130
- Number of Inserts
- 3
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Shank Type - Machining
- Straight
- Max. Speed
- 25,800 RPM
- Insert Style
- XD.T PD R
- Toolholder Style
- XDPT11
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 130.00mm
- Depth of Cut
- 11.44mm
- Shank Dia.
- 25.00mm
- Insert Size
- 110408
- Neck Dia.
- 29.45mm
- Min. Cutting Dia.
- 32.00mm
- Head Projection Length
- 41.00mm
- Shank Length
- 89.00mm
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.44mm, Shank Dia. 25.00mm, Overall Length 130.00mm, ANSI Code VSM11D032Z03A25XD11L130, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.