Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.62mm Depth of Cut
- Mfr # 3926515
- Zoro # G3799535
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
140.00mm
Depth of Cut
0.62mm
Material - Machining
High Speed Steel
Shank Dia.
12.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926515
- Zoro #
- G3799535
- UPC #
- 4021169617515
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw
- Shank Type - Machining
- Straight
- Compatible Hardware
- Insert Screw M3x0.5 x 9.9 T9, Torx Wrench
- Coolant Fed
- Coolant Through
- ANSI Code
- M270TD012A12L140
- ISO Number
- M270TD012A12L140
- Number of Inserts
- 1
- Insert Style
- M270HF
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- Max. Speed
- 55,000 RPM
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Dimensions
- Overall Length
- 140.00mm
- Depth of Cut
- 0.62mm
- Shank Dia.
- 12.00mm
- Insert Size
- M270HF12
- Max. Cutting Dia.
- 13.00mm
- Head Projection Length
- 50.00mm
- Insert Cutting Edge Length
- 12.39mm
- Head Dia.
- 12.00mm
- Shank Length
- 90.00mm
- Neck Dia.
- 10.60mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 13.00mm, Depth of Cut 0.62mm, Shank Dia. 12.00mm, Overall Length 140.00mm, ANSI Code M270TD012A12L140, Compatible Hardware Insert Screw M3x0.5 x 9.9 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.