Indexable Profiling End Mill, M680 Series, High Speed Steel, 9.50mm Depth of Cut

  • Mfr # 2223036
  • Zoro # G3783009
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Series
M680
Overall Length
52.00mm
Depth of Cut
9.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2223036
Zoro #
G3783009
UPC #
4021169175572
Country of Origin
United States

Dimensions

Overall Length
52.00mm
Depth of Cut
9.50mm
Insert Size
10T308
Shank Dia.
25.00mm
Connection Size
M12
Head Projection Length
30.00mm
Shank Length
22.00mm
Min. Cutting Dia.
25.00mm
Wire Rope Length
52.00mm
Length
52.00mm
Fits Chest Size
Small Yet Strong Insert

Details

Item
Indexable Profiling End Mill
Series
M680
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
85 Degrees Parallelogram
Rake
-12 Degrees Radial, 3 Degrees Axial
Insert Holding Type
Screw
Cutting Application
Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Insert Style
AONTmm
Number of Coolant Holes
2
Number of Inserts
3
Features
Small Yet Strong Insert
ANSI Code
12396931400
Coolant Fed
Coolant Through
Toolholder Style
AO10T3
Compatible Hardware
Insert Screw M3x0.5 x 8 T9, Torx Wrench
Max. Speed
9,500 RPM
ISO Number
12396931400
Shank Type - Machining
Threaded

Description

Indexable Profiling End Mill, Depth of Cut 9.50mm, Shank Dia. 25.00mm, Overall Length 52.00mm, ANSI Code 12396931400, Compatible Hardware Insert Screw M3x0.5 x 8 T9, Torx Wrench, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.