Indexable Profiling End Mill, M270 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 2243621
- Zoro # G3782561
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
120.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2243621
- Zoro #
- G3782561
- UPC #
- 4021169172243
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 120.00mm
- Depth of Cut
- 10.00mm
- Shank Dia.
- 20.00mm
- Insert Size
- M270B.20
- Shank Length
- 50.00mm
- Head Projection Length
- 70.00mm
- Max. Cutting Dia.
- 20.00mm
- Head Dia.
- 20.00mm
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 10.00mm, Shank Dia. 20.00mm, Overall Length 120.00mm, ANSI Code M270BD020B20L120, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.