Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 12.50mm Depth of Cut
- Mfr # 2243622
- Zoro # G3796850
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
145.00mm
Depth of Cut
12.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2243622
- Zoro #
- G3796850
- UPC #
- 4021169172205
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Rake
- 0 Degrees
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
- Insert Style
- M270B
- Max. Speed
- 50,000 RPM
- Number of Inserts
- 1
- Coolant Fed
- Non-Coolant Through
- Shank Type - Machining
- Weldon Flat
- Compatible Hardware
- Insert Screw M5x0.5 x 20.9 T20, Torx Wrench
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- ANSI Code
- M270BD025B25L145
- ISO Number
- M270BD025B25L145
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 145.00mm
- Depth of Cut
- 12.50mm
- Shank Dia.
- 25.00mm
- Insert Size
- M270B.25
- Shank Length
- 56.00mm
- Head Projection Length
- 89.00mm
- Head Dia.
- 25.00mm
- Max. Cutting Dia.
- 25.00mm
- Wire Rope Length
- 145.00mm
- Length
- 145.00mm
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 12.50mm, Shank Dia. 25.00mm, Overall Length 145.00mm, ANSI Code M270BD025B25L145, Compatible Hardware Insert Screw M5x0.5 x 20.9 T20, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.