Indexable Profiling End Mill, M170 Series, High Speed Steel, 3.50mm Depth of Cut
- Mfr # 3935339
- Zoro # G3803053
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
100.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Shank Dia.
12.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3935339
- Zoro #
- G3803053
- UPC #
- 4021169678936
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -4.5 Degrees Radial
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- ISO Number
- M170D012Z02A12RD07TL100
- Insert Inscribed Circle
- 7.00mm
- Compatible Hardware
- Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7
- Max. Speed
- 26,200 RPM
- Number of Coolant Holes
- 2
- Insert Style
- RD
- ANSI Code
- M170D012Z02A12RD07TL100
- Features
- Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 15 Degrees
- Number of Inserts
- 2
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 3.50mm
- Shank Dia.
- 12.00mm
- Insert Size
- RD.X07T1..
- Shank Length
- 80.00mm
- Max. Cutting Dia.
- 12.00mm
- Head Projection Length
- 20.00mm
- Head Dia.
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 12.00mm, Depth of Cut 3.50mm, Shank Dia. 12.00mm, Overall Length 100.00mm, ANSI Code M170D012Z02A12RD07TL100, Compatible Hardware Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.