Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 0.0780 in Depth of Cut
- Mfr # 5352394
- Zoro # G3798381
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
6 in
Depth of Cut
0.0780 in
Material - Machining
High Speed Steel
Insert Size
120713
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5352394
- Zoro #
- G3798381
- UPC #
- 4050839406326
- Country of Origin
- Switzerland
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Triangle
- Rake
- -11 Degrees Axial, -12 Degrees Radial
- Insert Style
- WOEJ-MH
- Insert Holding Type
- Screw
- Number of Inserts
- 2
- ANSI Code
- M370D150Z02C125WO12L600
- Coolant Fed
- Coolant Through
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Compatible Hardware
- Insert Screw M4-0.7x 11.5, Trox Plus Drive Wrench DT15IP
- Shank Type - Machining
- Straight
- Side Cutting Edge Angle
- 5 Degrees
- Max. Speed
- 22,380 RPM
- Insert Inscribed Circle
- 0.4720 in
- ISO Number
- M370D150Z02C125WO12L600
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.0780 in
- Insert Size
- 120713
- Shank Dia.
- 1-1/4 in
- Shank Length
- 4.3100 in
- Head Projection Length
- 1.6900 in
- Max. Cutting Dia.
- 1-1/2 in
- Head Dia.
- 1-1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.0780 in, Shank Dia. 1-1/4 in, Overall Length 6 in, ANSI Code M370D150Z02C125WO12L600, Compatible Hardware Insert Screw M4-0.7x 11.5, Trox Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.