Shop WIDIA

Indexable Profiling End Mill, M170 Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3935340
  • Zoro # G3780662

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Series
M170
Overall Length
120.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3935340
Zoro #
G3780662
UPC #
4021169678882
Country of Origin
Mexico

Dimensions

Overall Length
120.00mm
Depth of Cut
3.50mm
Shank Dia.
16.00mm
Insert Size
RD.X07T1..
Shank Length
60.00mm
Head Projection Length
60.00mm
Head Dia.
12.00mm
Max. Cutting Dia.
12.00mm
Wire Rope Length
120.00mm
Length
120.00mm
Fits Chest Size
Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies

Details

Item
Indexable Profiling End Mill
Series
M170
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-4.5 Degrees Radial
Insert Style
RD
Number of Inserts
2
Shank Type - Machining
Straight
Insert Inscribed Circle
7.00mm
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7
Side Cutting Edge Angle
15 Degrees
Features
Ideally Suited for Die and Mold Manufacturing, Longer Cutter Tool Life, Premium Nickel-Coated Bodies
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Number of Coolant Holes
2
Insert Holding Type
Screw
ANSI Code
M170D012Z02A16RD07TL120
ISO Number
M170D012Z02A16RD07TL120
Max. Speed
26,200 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 12.00mm, Depth of Cut 3.50mm, Shank Dia. 16.00mm, Overall Length 120.00mm, ANSI Code M170D012Z02A16RD07TL120, Compatible Hardware Insert Screw M2.5x0.45 x 4.5 T7, Torx Wrench TX7, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.