Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 0.0780 in Depth of Cut
- Mfr # 5352395
- Zoro # G3799745
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
10 in
Depth of Cut
0.0780 in
Material - Machining
High Speed Steel
Insert Size
120713
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5352395
- Zoro #
- G3799745
- UPC #
- 4050839406418
- Country of Origin
- Unknown
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Triangle
- Rake
- -10.392 Degrees Radial, -11 Degrees Axial
- Shank Type - Machining
- Straight
- Insert Inscribed Circle
- 0.4720 in
- ANSI Code
- M370D150Z02C150WO12L1000
- Insert Style
- WOEJ-MH
- Side Cutting Edge Angle
- 5 Degrees
- Compatible Hardware
- Insert Screw M4-0.7x 11.5, Trox Plus Drive Wrench DT15IP
- Number of Inserts
- 2
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Coolant Fed
- Coolant Through
- Max. Speed
- 22,380 RPM
- Insert Holding Type
- Screw
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ISO Number
- M370D150Z02C150WO12L1000
Dimensions
- Overall Length
- 10 in
- Depth of Cut
- 0.0780 in
- Insert Size
- 120713
- Shank Dia.
- 1-1/2 in
- Head Dia.
- 1-1/2 in
- Max. Cutting Dia.
- 1-1/2 in
- Head Projection Length
- 2-1/2 in
- Shank Length
- 7-1/2 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.0780 in, Shank Dia. 1-1/2 in, Overall Length 10 in, ANSI Code M370D150Z02C150WO12L1000, Compatible Hardware Insert Screw M4-0.7x 11.5, Trox Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.