Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M680 Series, High Speed Steel, 14.00mm Depth of Cut
- Mfr # 2003539
- Zoro # G3799389
product price:
$
582.99
/ea
Free Shipping & Returns
Key Features
Series
M680
Overall Length
110.00mm
Depth of Cut
14.00mm
Material - Machining
High Speed Steel
Insert Size
1604
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003539
- Zoro #
- G3799389
- UPC #
- 4021169022173
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M680
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -6 Degrees Radial, 6 Degrees Axial
- Features
- Excellent Selection of Grades and Geometries, Strong Insert Providing High Reliability
- Number of Inserts
- 4
- Insert Style
- XPHT AL
- Insert Holding Type
- Screw
- Max. Speed
- 14,000 RPM
- ISO Number
- 12396923400
- Shank Type - Machining
- Weldon Flat
- ANSI Code
- 12396923400
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Cutting Application
- Face Milling, ¿Side/Shoulder Milling: Square End, Slotting: Square End
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 14.00mm
- Insert Size
- 1604
- Arbor Dia.
- 32.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- Excellent Selection of Grades and Geometries, Strong Insert Providing High Reliability
Description
Indexable Profiling End Mill, Depth of Cut 14.00mm, Overall Length 110.00mm, ANSI Code 12396923400, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, ¿Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.