Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425402
- Zoro # G3792124
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
1-3/4 in
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425402
- Zoro #
- G3792124
- UPC #
- 4059782467347
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- Face Mill
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Number of Flutes
- 6
- Rake
- -12.7 Degrees Radial, -8 Degrees Axial
- Number of Inserts
- 6
- Max. Speed
- 17,600 RPM
- ISO Number
- VSM490D300Z06S100XN10
- Coolant Fed
- Coolant Through
- Insert Style
- XNGU SRMM
- Insert Holding Type
- Screw
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ANSI Code
- VSM490D300Z06S100XN10
- Compatible Hardware
- 1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2"-20 x 1 in LG Coolant GR
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 1-3/4 in
- Depth of Cut
- 10.00mm
- Insert Size
- 100408
- Hub Outside Dia.
- 55.63mm
- Arbor Dia.
- 1 in
- Wire Rope Length
- 1-3/4 in
- Length
- 1-3/4 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Description
Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 10.00mm, ANSI Code VSM490D300Z06S100XN10, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2 In.-20 x 1 in LG Coolant GR, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.