Shop WIDIA

Indexable Profiling End Mill, M6800 Series, High Speed Steel, 6.00mm Depth of Cut

  • Mfr # 3577812
  • Zoro # G3784059

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Series
M6800
Overall Length
110.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577812
Zoro #
G3784059
UPC #
4021169762710
Country of Origin
Mexico

Dimensions

Overall Length
110.00mm
Depth of Cut
6.00mm
Shank Dia.
16.00mm
Insert Size
703
Head Projection Length
20.40mm
Min. Cutting Dia.
20.00mm
Shank Length
89.60mm
Wire Rope Length
110.00mm
Length
110.00mm
Fits Chest Size
Excellent Surface Finish, Ramping Capability

Details

Item
Indexable Profiling End Mill
Series
M6800
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
80 Degrees Parallelogram
Rake
-10.4 Degrees Radial, 16.3 Degrees Axial
Insert Style
BDMT
Compatible Hardware
Insert Screw M2x0.4 x 4.1 T6, Torx Driver
Number of Coolant Holes
1
ISO Number
12396442000
Coolant Fed
Coolant Through
Toolholder Style
BD0703
Features
Excellent Surface Finish, Ramping Capability
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Max. Speed
40,200 RPM
Insert Holding Type
Screw
Number of Inserts
5
Shank Type - Machining
Straight
Side Cutting Edge Angle
90 Degrees
ANSI Code
12396442000

Description

Indexable Profiling End Mill, Depth of Cut 6.00mm, Shank Dia. 16.00mm, Overall Length 110.00mm, ANSI Code 12396442000, Compatible Hardware Insert Screw M2x0.4 x 4.1 T6, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.