Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M690 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 2003557
- Zoro # G3802721
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Series
M690
Overall Length
40.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003557
- Zoro #
- G3802721
- UPC #
- 4021169021909
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M690
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Features
- Four Cutting Edges
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 90 Degrees
- Compatible Hardware
- Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench
- Insert Style
- SD
- Max. Speed
- 22,400 RPM
- Number of Inserts
- 5
- ANSI Code
- 12396954000
- ISO Number
- 12396954000
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 10.00mm
- Insert Size
- 1204
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 47.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Four Cutting Edges
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 40.00mm, ANSI Code 12396954000, Compatible Hardware Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.