Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 2021379
- Zoro # G3801714
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
63.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021379
- Zoro #
- G3801714
- UPC #
- 4021169170560
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Number of Inserts
- 4
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Inscribed Circle
- 12.00mm
- Number of Coolant Holes
- 2
- Insert Style
- RD
- ISO Number
- 12391051200
- ANSI Code
- 12391051200
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Side Cutting Edge Angle
- 15 Degrees
- Max. Speed
- 17,000 RPM
- Insert Holding Type
- Screw
- Features
- Anti-Rotation Feature for Top Security
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 63.00mm
- Depth of Cut
- 6.00mm
- Insert Size
- RD___1204
- Shank Dia.
- 28.00mm
- Head Dia.
- 40.00mm
- Shank Length
- 23.00mm
- Connection Size
- M16
- Head Projection Length
- 40.00mm
- Max. Cutting Dia.
- 40.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 6.00mm, Shank Dia. 28.00mm, Overall Length 63.00mm, ANSI Code 12391051200, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.