Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873216
- Zoro # G3799431
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
100.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873216
- Zoro #
- G3799431
- UPC #
- 4050841730761
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -20.552 Degrees Radial, -8 Degrees Axial
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End
- ISO Number
- VSM490D025Z02A25XN15L100
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 1
- Shank Type - Machining
- Straight
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
- Max. Speed
- 26,700 RPM
- Toolholder Style
- XN15
- ANSI Code
- VSM490D025Z02A25XN15L100
- Number of Inserts
- 2
- Insert Style
- XNGU SRMM
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Shank Dia.
- 25.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 57.00mm
- Head Projection Length
- 43.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 25.00mm, Overall Length 100.00mm, ANSI Code VSM490D025Z02A25XN15L100, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.