Shop WIDIA

Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut

  • Mfr # 6425451
  • Zoro # G3791573

product price: 
$
1,425.99
/ea
Free Shipping & Returns

Key Features

Series
VHSC
Overall Length
133.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Shank Dia.
63.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425451
Zoro #
G3791573
UPC #
4059782472464
Country of Origin
United States

Dimensions

Overall Length
133.00mm
Depth of Cut
16.00mm
Shank Dia.
63.00mm
Insert Size
16M540
Taper Shank Size
HSK-63A
Head Projection Length
75.00mm
Neck Dia.
36.33mm
Shank Length
32.00mm
Min. Cutting Dia.
40.00mm
Wire Rope Length
133.00mm
Length
133.00mm
Fits Chest Size
Best-in-Class Solution for Thin-Walled and Stepping Down Machining, Consistent Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in3/min (8600cm3/min MRR at Machining Aluminum Components

Details

Item
Indexable Profiling End Mill
Series
VHSC
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, 7 Degrees Axial
Insert Shape
89.27 Degrees Parallelogram
Number of Inserts
4
ISO Number
VHSC040Z04HSK63XD16
Insert Style
XDET FRALP
Number of Coolant Holes
3
Toolholder Style
XD16
Features
Best-in-Class Solution for Thin-Walled and Stepping Down Machining, Consistent Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in3/min (8600cm3/min MRR at Machining Aluminum Components
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
ANSI Code
VHSC040Z04HSK63XD16
Compatible Hardware
DP5009A, Torx Plus Drive Wrench
Shank Type - Machining
Taper
Max. Speed
35,000 RPM
Coolant Fed
Coolant Through
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Depth of Cut 16.00mm, Shank Dia. 63.00mm, Overall Length 133.00mm, ANSI Code VHSC040Z04HSK63XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.