Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.38mm Depth of Cut
- Mfr # 5417019
- Zoro # G3781563
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
64.50mm
Depth of Cut
11.38mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5417019
- Zoro #
- G3781563
- UPC #
- 4050839653768
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -5.783 Degrees Radial, 11 Degrees Axial
- ISO Number
- VSM11D040Z06M16XD11
- Insert Style
- XD.T PD R
- Max. Speed
- 22,600 RPM
- Insert Holding Type
- Screw
- Toolholder Style
- XDPT11
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 90 Degrees
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Shank Type - Machining
- Threaded
- ANSI Code
- VSM11D040Z06M16XD11
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
- Number of Inserts
- 6
Dimensions
- Overall Length
- 64.50mm
- Depth of Cut
- 11.38mm
- Insert Size
- 110408
- Shank Dia.
- 29.00mm
- Shank Length
- 24.50mm
- Min. Cutting Dia.
- 40.00mm
- Connection Size
- M16
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 64.50mm
- Length
- 64.50mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.38mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM11D040Z06M16XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.