Shop WIDIA

Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.3700 in Depth of Cut

  • Mfr # 6009963
  • Zoro # G3788003

product price: 
$
1,154.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
2 in
Depth of Cut
0.3700 in
Material - Machining
High Speed Steel
Insert Size
64
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6009963
Zoro #
G3788003
UPC #
4056544154309
Country of Origin
United States

Dimensions

Overall Length
2 in
Depth of Cut
0.3700 in
Insert Size
64
Max. Cutting Dia.
4 in
Arbor Dia.
1-1/4"
Hub Outside Dia.
2-7/8"
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
Insert Style
RN J
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Max. Speed
11,600 RPM
ANSI Code
M200D400Z05S125RN64
ISO Number
M200D400Z05S125RN64
Number of Inserts
5
Features
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations
Coolant Fed
Coolant Through
Compatible Hardware
5/8"-18 LHCS with Cool Grooves x 1 in, Insert Screw M5x0.8 x 14 T20, Screw 5/8"-18 x 1-1/4 in, T Handle Torx Wrench
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 4 in, Depth of Cut 0.3700 in, Overall Length 2 in, ANSI Code M200D400Z05S125RN64, Compatible Hardware 5/8 In.-18 LHCS with Cool Grooves x 1 in, Insert Screw M5x0.8 x 14 T20, Screw 5/8 In.-18 x 1-1/4 in, T Handle Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.