Indexable Face Mill, M370 Series, 2.3330" Max Cut Dia, High Speed Steel, 0.0780 in Depth of Cut

  • Mfr # 5352420
  • Zoro # G3797523
product price: 
$
973.99
/ea
Free Shipping & Returns

Key Features

Series
M370
Cutting Dia.
2.3330"
Overall Length
1-3/4 in
Number of Inserts Required
6
Depth of Cut
0.0780 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5352420
Zoro #
G3797523
UPC #
4050839406869
Country of Origin
United States

Dimensions

Cutting Dia.
2.3330"
Overall Length
1-3/4 in
Depth of Cut
0.0780 in
Insert Size
120713
Shank Dia.
1"
Max. Cutting Dia.
3 in
Hub Outside Dia.
2-3/4 in
Arbor Dia.
1 in
Wire Rope Length
1-3/4 in
Length
1-3/4 in
Fits Chest Size
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges

Details

Item
Indexable Face Mill
Series
M370
Number of Inserts Required
6
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Shape
Socket Head Cap Screw
Insert Style
WOEJ R
Number of Inserts
6
Coolant Fed
Coolant Through
Compatible Hardware
1/2"-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 1/2"-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP
Rake
-11 Degrees Axial, 9 Degrees Radial
ISO Number
M370D300Z06S100WO12
Features
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Cutting Application
3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Insert Holding Type
Screw
ANSI Code
M370D300Z06S100WO12
Max. Speed
15,820 RPM
Insert Shape
60 Degrees Triangle
Number of Flutes
6

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0780 in, ANSI Code M370D300Z06S100WO12, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 1/2 In.-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.