Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.52mm Depth of Cut
- Mfr # 5417015
- Zoro # G3780793
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
54.00mm
Depth of Cut
11.52mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5417015
- Zoro #
- G3780793
- UPC #
- 4050839653423
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.917 Degrees Radial, 8 Degrees Axial
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Inserts
- 4
- Max. Speed
- 30,200 RPM
- Shank Type - Machining
- Threaded
- Number of Coolant Holes
- 1
- Insert Style
- XD.T PD R
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Toolholder Style
- XDPT11
- ANSI Code
- VSM11D025Z04M12XD11
- ISO Number
- VSM11D025Z04M12XD11
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 54.00mm
- Depth of Cut
- 11.52mm
- Shank Dia.
- 21.00mm
- Insert Size
- 110408
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 22.00mm
- Connection Size
- M12
- Head Projection Length
- 32.00mm
- Wire Rope Length
- 54.00mm
- Length
- 54.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.52mm, Shank Dia. 21.00mm, Overall Length 54.00mm, ANSI Code VSM11D025Z04M12XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.