Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 5.00mm Depth of Cut
- Mfr # 5210305
- Zoro # G3781405
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
40.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Insert Size
10T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210305
- Zoro #
- G3781405
- UPC #
- 4050839314263
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Number of Inserts
- 4
- ANSI Code
- M200D40Z04RN10
- Insert Style
- RN J M
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Coolant Fed
- Coolant Through
- Max. Speed
- 43,200 RPM
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Insert Holding Type
- Screw
- ISO Number
- M200D40Z04RN10
- Compatible Hardware
- Anti-Seize Lubricant, Cylindrical Screw DIN912 M8x25, Insert Screw M3.5x0.6 x 8.3 T15, SHCS with Coolant Groove, Torx Wrench TX15
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 5.00mm
- Insert Size
- 10T3
- Max. Cutting Dia.
- 40.00mm
- Arbor Dia.
- 16.00mm
- Hub Outside Dia.
- 38.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 5.00mm, Overall Length 40.00mm, ANSI Code M200D40Z04RN10, Compatible Hardware Anti-Seize Lubricant, Cylindrical Screw DIN912 M8x25, Insert Screw M3.5x0.6 x 8.3 T15, SHCS with Coolant Groove, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.