Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M4000 Series, High Speed Steel, 15.90mm Depth of Cut
- Mfr # 6152927
- Zoro # G3799142
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Overall Length
47.09mm
Depth of Cut
15.90mm
Material - Machining
High Speed Steel
Insert Size
170408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6152927
- Zoro #
- G3799142
- UPC #
- 4056544718723
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M4000
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Insert Holding Type
- Screw
- ANSI Code
- M4000CA-XDPT17
- Cutting Application
- Face Milling, Side and Face Milling
- Insert Style
- XD.T PE R
- ISO Number
- M4000CA-XDPT17
- Coolant Fed
- Non-Coolant Through
- Number of Inserts
- 1
Dimensions
- Overall Length
- 47.09mm
- Depth of Cut
- 15.90mm
- Insert Size
- 170408
- Shank Length
- 15.00mm
- Wire Rope Length
- 47.09mm
- Length
- 47.09mm
Description
Indexable Profiling End Mill, Depth of Cut 15.90mm, Overall Length 47.09mm, ANSI Code M4000CA-XDPT17, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.