Shop WIDIA

NEGATIVE INSERT GEO UR, 4, CNMG, 1

  • Mfr # 6942344
  • Zoro # G105972711

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
CNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0156 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942344
Zoro #
G105972711
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
CNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
CNMG120404UR
Cutting Direction
Neutral
Primary Material Application ISO Code
M, P, S
Shape
Rhomboid
Measurement System
Decimal Inch
General Shape
Rhomboid
Coating Process
PVD
Standards
ANSI, ISO
Chip-Breaker Code
UR
Material - Machining
Carbide
Cutting Application
Finishing
Features
Deformation Resistance
Number of Cutting Edges
8
Finish - Machining
TiAlN
Clearance Angle
0 Degrees
Insert Holding Type
2-Cylindrical Fixing Hole
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Material Grade - Machining
Carbide
ANSI Code
CNMG431UR
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Manufacturer Grade
WU10PT
Included Angle
80 Degrees
Secondary Material Application ISO Code
H, K, N
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
0.0156 in
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.1875 in
Thickness
0.1875 in
Cutting Edge Length
0.5077 in
Fits Chest Size
Deformation Resistance

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.5 in, TiAlN, ANSI Code CNMG431UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.