Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 15.80mm Depth of Cut
- Mfr # 5988099
- Zoro # G3795329
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
50.00mm
Depth of Cut
15.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988099
- Zoro #
- G3795329
- UPC #
- 4056544118226
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -4.3 Degrees Radial, 14 Degrees Axial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
- ISO Number
- VSM17D100Z08S32XD17
- Number of Inserts
- 8
- Insert Style
- XD.T PE R
- Compatible Hardware
- Coolant Screw Assembly M16, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Max. Speed
- 17,200 RPM
- Insert Holding Type
- Screw
- ANSI Code
- VSM17D100Z08S32XD17
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 15.80mm
- Insert Size
- 1704
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 80.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
Description
Indexable Profiling End Mill, Depth of Cut 15.80mm, Overall Length 50.00mm, ANSI Code VSM17D100Z08S32XD17, Compatible Hardware Coolant Screw Assembly M16, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.