Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873104
- Zoro # G3784320
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
40.01mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873104
- Zoro #
- G3784320
- UPC #
- 4050841729550
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 5
- Type
- Face Mill
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -13.7 Degrees Radial, -8 Degrees Axial
- Coolant Fed
- Coolant Through
- Max. Speed
- 14,100 RPM
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP
- Insert Style
- XNGU SRMM
- Number of Inserts
- 5
- Cutting Application
- Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- ISO Number
- VSM490D250Z05S075XN15
- ANSI Code
- VSM490D250Z05S075XN15
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 40.01mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Hub Outside Dia.
- 1-3/4 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 40.01mm
- Length
- 40.01mm
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 15.00mm, ANSI Code VSM490D250Z05S075XN15, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.