Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut

  • Mfr # 5988045
  • Zoro # G3793509
product price: 
$
466.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
62.60mm
Depth of Cut
16.20mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988045
Zoro #
G3793509
UPC #
4056544116123
Country of Origin
Korea, Republic of

Dimensions

Overall Length
62.60mm
Depth of Cut
16.20mm
Insert Size
1704
Shank Dia.
29.00mm
Shank Length
24.50mm
Head Projection Length
38.10mm
Connection Size
M16
Min. Cutting Dia.
38.10mm
Wire Rope Length
62.60mm
Length
62.60mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-7.1 Degrees Radial, 8.5 Degrees Axial
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Coolant Fed
Coolant Through
Max. Speed
30,700 RPM
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
ANSI Code
VSM17D150Z03M16XD17
Insert Style
XD.T PE R
Number of Coolant Holes
1
Insert Holding Type
Screw
Number of Inserts
3
Shank Type - Machining
Threaded
ISO Number
VSM17D150Z03M16XD17
Toolholder Style
XDPT17
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15

Description

Indexable Profiling End Mill, Depth of Cut 16.20mm, Shank Dia. 29.00mm, Overall Length 62.60mm, ANSI Code VSM17D150Z03M16XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.