Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut
- Mfr # 5988104
- Zoro # G3793831
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
110.00mm
Depth of Cut
16.20mm
Material - Machining
High Speed Steel
Insert Size
1704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988104
- Zoro #
- G3793831
- UPC #
- 4056544118721
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -6.9 Degrees Radial, 8.5 Degrees Axial
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Shank Type - Machining
- Weldon Flat
- ISO Number
- VSM17D040Z04B40XD17
- Number of Coolant Holes
- 1
- ANSI Code
- VSM17D040Z04B40XD17
- Insert Holding Type
- Screw
- Insert Style
- XD.T PE R
- Max. Speed
- 29,800 RPM
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Toolholder Style
- XDPT17
- Side Cutting Edge Angle
- 90 Degrees
- Number of Inserts
- 4
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 16.20mm
- Insert Size
- 1704
- Shank Dia.
- 40.00mm
- Min. Cutting Dia.
- 40.00mm
- Neck Dia.
- 36.00mm
- Shank Length
- 71.00mm
- Head Projection Length
- 39.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.20mm, Shank Dia. 40.00mm, Overall Length 110.00mm, ANSI Code VSM17D040Z04B40XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.