Shop WIDIA

Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425485
  • Zoro # G3791171

product price: 
$
996.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
50.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Insert Size
100408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425485
Zoro #
G3791171
UPC #
4059782476189
Country of Origin
Multiple

Dimensions

Overall Length
50.00mm
Depth of Cut
10.00mm
Insert Size
100408
Arbor Dia.
27.00mm
Hub Outside Dia.
60.00mm
Wire Rope Length
50.00mm
Length
50.00mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill 4
Rake
-12.7 Degrees Radial, -8 Degrees Axial
ANSI Code
VSM490D080Z10S27XN10
Max. Speed
17,100 RPM
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool
ISO Number
VSM490D080Z10S27XN10
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Style
XNGU SRMM
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, SHCS M12 1.75P x 30, SHCS with Coolant Groove
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Number of Inserts
10
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 50.00mm, ANSI Code VSM490D080Z10S27XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, SHCS M12 1.75P x 30, SHCS with Coolant Groove, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.