Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425490
- Zoro # G3791074
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
50.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425490
- Zoro #
- G3791074
- UPC #
- 4059782476837
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -12.7 Degrees Radial, -8 Degrees Axial
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 6
- Features
- Best-in-Class Wall Finish at Axial Stepping Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Imbedded Finishing Capability in One
- ISO Number
- VSM490D080Z06S254XN10JIS
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 Ip9, SHCS M12 1.75P x 30, SHCS with Coolant Groove
- ANSI Code
- VSM490D080Z06S254XN10JIS
- Insert Style
- XNGU SRMM
- Max. Speed
- 17,100 RPM
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 10.00mm
- Insert Size
- 100408
- Arbor Dia.
- 1"
- Hub Outside Dia.
- 50.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Best-in-Class Wall Finish at Axial Stepping Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Imbedded Finishing Capability in One
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 50.00mm, ANSI Code VSM490D080Z06S254XN10JIS, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 Ip9, SHCS M12 1.75P x 30, SHCS with Coolant Groove, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.