Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425553
- Zoro # G3791199
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
42.70mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Insert Size
100408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425553
- Zoro #
- G3791199
- UPC #
- 4059782479487
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -23.7 Degrees Radial, -8 Degrees Axial
- Number of Inserts
- 2
- Max. Speed
- 48,000 RPM
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Toolholder Style
- XN10
- Side Cutting Edge Angle
- 90 Degrees
- Insert Holding Type
- Screw
- Insert Style
- XNGU SRMM
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Shank Type - Machining
- Threaded
- Coolant Fed
- Coolant Through
- ISO Number
- VSM490D016Z02M08XN10
- ANSI Code
- VSM490D016Z02M08XN10
- Number of Coolant Holes
- 2
Dimensions
- Overall Length
- 42.70mm
- Depth of Cut
- 10.00mm
- Insert Size
- 100408
- Shank Dia.
- 13.00mm
- Head Projection Length
- 25.00mm
- Connection Size
- M8
- Min. Cutting Dia.
- 16.00mm
- Shank Length
- 17.70mm
- Wire Rope Length
- 42.70mm
- Length
- 42.70mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 13.00mm, Overall Length 42.70mm, ANSI Code VSM490D016Z02M08XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Connection Size M8, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.