Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut
- Mfr # 5338915
- Zoro # G3801172
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
50.00mm
Depth of Cut
2.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5338915
- Zoro #
- G3801172
- UPC #
- 4050839378494
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Max. Speed
- 17,400 RPM
- Insert Holding Type
- Screw
- Insert Style
- WOEJ R
- ANSI Code
- M370D63Z04WO12
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Coolant Fed
- Coolant Through
- Number of Inserts
- 4
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw, Insert Screw M4x0.7 x 11.5 IP15, Socket Head Screw DIN 912 M10, Torx Plus Drive Wrench DT15IP
- ISO Number
- M370D63Z04WO12
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 2.00mm
- Insert Size
- 120713
- Max. Cutting Dia.
- 63.00mm
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 49.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 2.00mm, Overall Length 50.00mm, ANSI Code M370D63Z04WO12, Compatible Hardware Anti-Seize Lubricant, Coolant Screw, Insert Screw M4x0.7 x 11.5 IP15, Socket Head Screw DIN 912 M10, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.