Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 0.7500" Max Cut Dia, High Speed Steel
- Mfr # 5416727
- Zoro # G3800944
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
0.7500"
Overall Length
6.7000 in
Number of Inserts Required
3
Depth of Cut
0.4550 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416727
- Zoro #
- G3800944
- UPC #
- 4050839642830
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Insert Holding Type
- Screw
- Toolholder Style
- XDPT11
- Max. Speed
- 36,300 RPM
- Coolant Fed
- Coolant Through
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Number of Coolant Holes
- 1
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ISO Number
- VSM11D075Z03C075XD11L670
- Insert Style
- XD.T PD R
- ANSI Code
- VSM11D075Z03C075XD11L670
- Shank Type - Machining
- Straight
- Side Cutting Edge Angle
- 0 Degrees
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -9.150 Degrees Radial, 7 Degrees Axial
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Inserts
- 3
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 0.7500"
- Overall Length
- 6.7000 in
- Depth of Cut
- 0.4550 in
- Shank Dia.
- 3/4 in
- Insert Size
- 110408
- Neck Dia.
- 0.6700 in
- Head Projection Length
- 1.6100 in
- Shank Length
- 5.0900 in
- Min. Cutting Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 6.7000 in
- Length
- 6.7000 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 6.7000 in, ANSI Code VSM11D075Z03C075XD11L670, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.