Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.40mm Depth of Cut
- Mfr # 5988056
- Zoro # G3792675
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
170.00mm
Depth of Cut
16.40mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988056
- Zoro #
- G3792675
- UPC #
- 4056544116925
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -9.1 Degrees Radial, 7 Degrees Axial
- Number of Inserts
- 2
- Insert Style
- XD.T PE R
- ISO Number
- VSM17D025Z02A25XD17L170
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ANSI Code
- VSM17D025Z02A25XD17L170
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Toolholder Style
- XDPT17
- Max. Speed
- 41,800 RPM
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Dimensions
- Overall Length
- 170.00mm
- Depth of Cut
- 16.40mm
- Shank Dia.
- 25.00mm
- Insert Size
- 1704
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 126.00mm
- Head Projection Length
- 44.00mm
- Neck Dia.
- 21.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.40mm, Shank Dia. 25.00mm, Overall Length 170.00mm, ANSI Code VSM17D025Z02A25XD17L170, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.