Shop WIDIA

Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4510 in Depth of Cut

  • Mfr # 5416451
  • Zoro # G3804164

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
4 in
Depth of Cut
0.4510 in
Material - Machining
High Speed Steel
Insert Size
110408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5416451
Zoro #
G3804164
UPC #
4050839638611
Country of Origin
United States
Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Number of Flutes
4
Type
End Mill
Rake
-6.717 Degrees Radial, 9.6 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Shank Type - Machining
Weldon Flat
Insert Style
XD.T PD R
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Insert Holding Type
Screw
ISO Number
VSM11D125Z04W125XD11
Toolholder Style
XDPT11
Number of Inserts
4
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
ANSI Code
VSM11D125Z04W125XD11
Coolant Fed
Coolant Through
Max. Speed
25,900 RPM
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
4 in
Depth of Cut
0.4510 in
Insert Size
110408
Shank Dia.
1-1/4 in
Head Projection Length
1.7200 in
Shank Length
2.2800 in
Min. Cutting Dia.
1-1/4 in
Neck Dia.
1.1490 in
Max. Cutting Dia.
1 1/4 in
Wire Rope Length
4 in
Length
4 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4 in, ANSI Code VSM11D125Z04W125XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.